Shop WORLD RUG GALLERY
See all product information
Amalfi Contemporary Tropical Floral Indoor/Outdoor Runner Rug 2 ft 7 in x 8 ft Gray
Mfr # 8013GRAY27X8
Zoro # G122734248
product price:Â $93.19
/eaKey Features
Color
Gray
Style
Floral
Material
Polypropylene
Shape
Runner
Length (In.)
96 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8013GRAY27X8
Zoro #
G122734248
UPC #
847918143654
Country of Origin
Türkiye
Dimensions
Size
2'7" x 8'
Length (In.)
96 in
Width (In.)
31 in
Thickness
0.23 in
Details
Color
Gray
Style
Floral
Material
Polypropylene
Shape
Runner
Item
Indoor/Outdoor Runner Rug
Includes
Indoor/Outdoor Area Rug
Machine Washable
No
Backing Material
Synthetic
Description
Liven up your indoor or outdoor decor with this modern tropical floral rug. It features a palm frond design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces. Living room rugs, kitchen rugs,bedroom rugs, rugs for the entryway, office rugs, dorm rugs,dining room rugs,patio rugs,outdoor rugs. Available in a variety of area rug sizes: area rugs 8x10, area rug 5x7, 2x7 runner rugs. Machine made.100% Polypropylene pile for long lasting quality. Transitional Modern & Contemporary Durable Indoor/outdoor rug. Crafted of durable synthetic fibers Low profile flat weave weather resistant construction Stain Resistant, fade Resistant and no shedding,Easy to clean and maintain. Adds warmth to many home decor styles Please Note: The digital images and product dimensions are as accurate as possible. Due to differences in computer monitors, some rug colors may vary slightly. Lengths and widths may vary from the published dimensions. We do our best to provide you with an exact measurement, but please be advised that some variation exists. Patterns may vary slightly according to shape and size selected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.