Antifatigue Mat, 47 in L x 18 in W, 0.47 in Thickness, Traditional, Blue
- Mfr # 999BLUE18X47
- Zoro # G613073023
product price:Â
$
50.79
/ea
Key Features
Color
Blue
Width
18 in
Thickness
0.47 in
Mat Surface Pattern
Traditional
Backing Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 999BLUE18X47
- Zoro #
- G613073023
- UPC #
- 847918107274
- Country of Origin
- China
- Item
- Antifatigue Mat
- Color
- Blue
- Mat Surface Pattern
- Traditional
- Backing Material
- Polyvinyl Chloride (PVC)
- Mat Shape
- Rectangular
Dimensions
- Length
- 47 in
- Width
- 18 in
- Thickness
- 0.47 in
Description
Bring this modern anti-fatigue Mat to any place in your home, from the entryway to the bathroom, on to the kitchen and laundry room. This Mat makes great use for high foot traffic areas without breaking a sweat. The Rubber backing enables it to stay in place keep durable for your usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.