Shop WORLD RUG GALLERY
See all product information
Create Account
Bahama Palm Frond Indoor/Outdoor Non-Shedding Area Rug 7'10'' x 10 Gray
- Mfr # 430GRAY8X10
- Zoro # G913073020
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Pattern
Leaves
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 430GRAY8X10
- Zoro #
- G913073020
- UPC #
- 847918116160
- Country of Origin
- Egypt
- Color
- Gray
- Pattern
- Leaves
- Material
- Polypropylene
- Shape
- Rectangular
- Stain Resistant
- Yes
- Back Material
- Jute
- Includes
- Area Rug
- Features
- Stain Resistant; Water Resistant; Hose Washable
- UV Resistant
- Yes
- Water Resistant
- Yes
Dimensions
- Size
- 7 ft 10 in x 10 ft
- Length (In.)
- 120 in
- Width (In.)
- 94 in
- Thickness
- 0.19 in
Description
Experience the comfort, durability and versatility of this natural sisal look flatweave rug inside or outside of your home. It is Machine made in Egypt by using 100% polypropylene. Dual usage of this rug enables it to be easily cleaned. The bohemian pattern add visual glare to any space.This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.