
Bari Contemporary Abstract Art Area Rug 5' X 7' Multi
Mfr # 4055MULTI5X7
Zoro # G613074037
product price: $77.35
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 7 ft
Color
Multi
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4055MULTI5X7
Zoro #
G613074037
UPC #
847918128880
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Multi
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Stain Resistant
Yes
Features
Stain Resistant
Back Material
Jute
Description
Experience the ultimate blend of comfort, durability, and contemporary style with our modern abstract rug. With its plush 0.39-inch pile height, it offers a luxurious feel that invites you to sink in and relax. Maintaining its pristine appearance is a breeze with easy spot cleaning and regular vacuuming. Meticulously crafted from the finest polypropylene fabric and supported by a sturdy jute backing, this rug guarantees exceptional quality and enduring beauty. Elevate your space with the perfect combination of modern elegance and unparalleled comfort with this exquisite rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.