Shop WORLD RUG GALLERY
See all product information
Create Account
Bari Contemporary Abstract Art Runner Rug 2'x7' Multi
- Mfr # 4055MULTI2X7
- Zoro # G513074151
product price:Â
$
29.25
/ea
Key Features
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4055MULTI2X7
- Zoro #
- G513074151
- UPC #
- 847918128408
- Country of Origin
- Türkiye
- Color
- Multi
- Pattern
- Abstract
- Material
- Polypropylene
- Shape
- Rectangular
- Stain Resistant
- Yes
- Includes
- Area Rug
- Features
- Stain Resistant
- Back Material
- Jute
Dimensions
- Size
- 2 ft x 7 ft
- Length (In.)
- 84 in
- Width (In.)
- 24 in
- Thickness
- 0.39 in
Description
Experience the ultimate blend of comfort, durability, and contemporary style with our modern abstract rug. With its plush 0.39-inch pile height, it offers a luxurious feel that invites you to sink in and relax. Maintaining its pristine appearance is a breeze with easy spot cleaning and regular vacuuming. Meticulously crafted from the finest polypropylene fabric and supported by a sturdy jute backing, this rug guarantees exceptional quality and enduring beauty. Elevate your space with the perfect combination of modern elegance and unparalleled comfort with this exquisite rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.