
Beige Classic Washable Rug - Flat Pile, Non-Slip, Versatile for Any Room 7 ft 7 in x 9 ft 6 in
Mfr # WR172BEIGE8X10
Zoro # G022735680
product price:Â $345.99
/ea
Free Shipping & Returns
Key Features
Size
7'7" x 9'6"
Color
Beige
Style
Oriental
Material
Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR172BEIGE8X10
Zoro #
G022735680
UPC #
847918151413
Country of Origin
Türkiye
Dimensions
Size
7'7" x 9'6"
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.2 in
Details
Color
Beige
Style
Oriental
Material
Polyester
Shape
Rectangle
Item
Area Rug
Machine Washable
Yes
Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Description
This machine-washable medallion rug blends creamy beige with weathered brown-gray and muted blue-green accents for a warm, vintage-inspired look. The flat-pile surface fIt's easily under furniture, and the non-slip backing ensures stability on hard floors. Made from OEKO-TEX certified recycled materials, It's a durable, eco-conscious option for living rooms, bedrooms, and high-traffic family areas. Rug ships folded; any creases will flatten naturally within a few days. Everyday-Ready Performance: Machine-washable and family-friendly, this rug is built for busy households. Ideal for high-traffic indoor areas like living rooms, bedrooms, nurseries, playrooms, dorms, and entryways. Kid- and pet-safe design delivers comfort and peace of mind. Flat Pile Comfort & Versatile Sizing: Craft ed from premium polyester fibers with a sleek flat pile that fIt's under doors and furniture. Lightweight, stain-resistant, and available in multiple sizes: 2 ft x 3 ft , 2 ft 6 in x 6 ft , 2 ft 6 in x 8 ft , 4 ft x 6 ft , 5 ft x 7 ft , 7 ft 7 in x 9 ft 6 in, 9 ft x 12 ft , and 10 ft x 14 ft . Effortless Care & Eco Design: Vacuum-friendly and easy to maintain with mild detergent or machine wash. Made using OEKO-TEX certified recycled materials and a non-slip backing for added safety and sustainability in everyday use. Shipped folded in a box or bag - creases will flatten naturally within a few days. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum regularly without a beater bar to maintain surface texture. For deep cleaning, machine wash cold on a gentle cycle. Do not use bleach. Line dry only. For stubborn stains, professional cleaning is recommended. Note: Larger sizes (e. g., 7 ft 7 in x 9 ft 6 in and up) may require a commercial-sized washing machine. Slight shrinkage (1-2 inches) may occur aft er the first wash.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.