Beige Floral Medallion Washable Rug - Low Pile, Non-Slip 4 ft x 6 ft

  • Mfr # WR174BEIGE4X6

  • Zoro # G922735407


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Size
4' x 6'
Material
Polyester
Shape
Rectangle
Length (In.)
72 in
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR174BEIGE4X6
Zoro #
G922735407
UPC #
847918151147
Country of Origin
Türkiye

Dimensions

Size
4' x 6'
Length (In.)
72 in
Thickness
0.2 in
Width (In.)
48 in

Details

Material
Polyester
Shape
Rectangle
Color
Beige
Backing Material
Recycled Cotton/Polyester
Style
Oriental
Includes
Area Rug
Machine Washable
Yes
Item
Area Rug

Description

This machine-washable beige medallion rug blends soft ivory, gray-blue, and taupe for a vintage, lived-in look. It's flat-pile surface fIt's easily under furniture, and the non-slip backing keeps it securely in place. Made from OEKO-TEX certified recycled materials for everyday ease and comfort in busy spaces. Rug ships folded; creases will flatten naturally within a few days. Everyday-Ready Performance: Machine-washable and family-friendly, this rug is built for busy households. Ideal for high-traffic indoor areas like living rooms, bedrooms, nurseries, playrooms, dorms, and entryways. Kid- and pet-safe design delivers comfort and peace of mind. Flat Pile Comfort & Versatile Sizing: Craft ed from premium polyester fibers with a sleek flat pile that fIt's under doors and furniture. Lightweight, stain-resistant, and available in multiple sizes: 2 ft x 3 ft , 2 ft 6 in x 6 ft , 2 ft 6 in x 8 ft , 4 ft x 6 ft , 5 ft x 7 ft , 7 ft 7 in x 9 ft 6 in, 9 ft x 12 ft , and 10 ft x 14 ft . Effortless Care & Eco Design: Vacuum-friendly and easy to maintain with mild detergent or machine wash. Made using OEKO-TEX certified recycled materials and a non-slip backing for added safety and sustainability in everyday use. Shipped folded in a box or bag - creases will flatten naturally within a few days. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum regularly without a beater bar to maintain surface texture. For deep cleaning, machine wash cold on a gentle cycle. Do not use bleach. Line dry only. For stubborn stains, professional cleaning is recommended. Note: Larger sizes (e. g., 7 ft 7 in x 9 ft 6 in and up) may require a commercial-sized washing machine. Slight shrinkage (1-2 inches) may occur aft er the first wash.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.