
Beige Vintage Washable Rug - Low Pile, Subtle Pattern for Neutral Spaces 4 ft x 6 ft
Mfr # WR173BEIGE4X6
Zoro # G022734522
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Recycled Cotton/Polyester
Style
Oriental
Length (In.)
72 in
Includes
Area Rug
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR173BEIGE4X6
Zoro #
G022734522
UPC #
847918151116
Country of Origin
Turkey
Dimensions
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.2 in
Size
4' x 6'
Details
Backing Material
Recycled Cotton/Polyester
Style
Oriental
Includes
Area Rug
Color
Beige
Machine Washable
Yes
Material
Polyester
Shape
Rectangle
Item
Area Rug
Description
This cream-beige washable rug features delicate patterning in dusty mauve and warm taupe for a fresh take on vintage style. It's flat-pile surface is ideal for furniture placement, and the non-slip backing offers stability in busy areas. Craft ed from OEKO-TEX certified recycled materials, It's perfect for everyday use in living rooms, bedrooms, and more. Rug ships folded; any creases will flatten naturally within a few days. Everyday-Ready Performance: Machine-washable and family-friendly, this rug is built for busy households. Ideal for high-traffic indoor areas like living rooms, bedrooms, nurseries, playrooms, dorms, and entryways. Kid- and pet-safe design delivers comfort and peace of mind. Flat Pile Comfort & Versatile Sizing: Craft ed from premium polyester fibers with a sleek flat pile that fIt's under doors and furniture. Lightweight, stain-resistant, and available in multiple sizes: 2 ft x 3 ft , 2 ft 6 in x 6 ft , 2 ft 6 in x 8 ft , 4 ft x 6 ft , 5 ft x 7 ft , 7 ft 7 in x 9 ft 6 in, 9 ft x 12 ft , and 10 ft x 14 ft . Effortless Care & Eco Design: Vacuum-friendly and easy to maintain with mild detergent or machine wash. Made using OEKO-TEX certified recycled materials and a non-slip backing for added safety and sustainability in everyday use. Shipped folded in a box or bag - creases will flatten naturally within a few days. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum regularly without a beater bar to maintain surface texture. For deep cleaning, machine wash cold on a gentle cycle. Do not use bleach. Line dry only. For stubborn stains, professional cleaning is recommended. Note: Larger sizes (e. g., 7 ft 7 in x 9 ft 6 in and up) may require a commercial-sized washing machine. Slight shrinkage (1-2 inches) may occur aft er the first wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.