Beige Vintage Washable Rug - Low Pile, Subtle Pattern for Neutral Spaces 7 ft 7 in x 9 ft 6 in

  • Mfr # WR173BEIGE8X10

  • Zoro # G822735712


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Size
7'7" x 9'6"
Includes
Area Rug
Length (In.)
114 in
Backing Material
Recycled Cotton/Polyester
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR173BEIGE8X10
Zoro #
G822735712
UPC #
847918151451
Country of Origin
Türkiye

Dimensions

Size
7'7" x 9'6"
Length (In.)
114 in
Thickness
0.2 in
Width (In.)
90 in

Details

Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Style
Oriental
Shape
Rectangle
Machine Washable
Yes
Color
Beige
Item
Area Rug
Material
Polyester

Description

This cream-beige washable rug features delicate patterning in dusty mauve and warm taupe for a fresh take on vintage style. It's flat-pile surface is ideal for furniture placement, and the non-slip backing offers stability in busy areas. Craft ed from OEKO-TEX certified recycled materials, It's perfect for everyday use in living rooms, bedrooms, and more. Rug ships folded; any creases will flatten naturally within a few days. Everyday-Ready Performance: Machine-washable and family-friendly, this rug is built for busy households. Ideal for high-traffic indoor areas like living rooms, bedrooms, nurseries, playrooms, dorms, and entryways. Kid- and pet-safe design delivers comfort and peace of mind. Flat Pile Comfort & Versatile Sizing: Craft ed from premium polyester fibers with a sleek flat pile that fIt's under doors and furniture. Lightweight, stain-resistant, and available in multiple sizes: 2 ft x 3 ft , 2 ft 6 in x 6 ft , 2 ft 6 in x 8 ft , 4 ft x 6 ft , 5 ft x 7 ft , 7 ft 7 in x 9 ft 6 in, 9 ft x 12 ft , and 10 ft x 14 ft . Effortless Care & Eco Design: Vacuum-friendly and easy to maintain with mild detergent or machine wash. Made using OEKO-TEX certified recycled materials and a non-slip backing for added safety and sustainability in everyday use. Shipped folded in a box or bag - creases will flatten naturally within a few days. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum regularly without a beater bar to maintain surface texture. For deep cleaning, machine wash cold on a gentle cycle. Do not use bleach. Line dry only. For stubborn stains, professional cleaning is recommended. Note: Larger sizes (e. g., 7 ft 7 in x 9 ft 6 in and up) may require a commercial-sized washing machine. Slight shrinkage (1-2 inches) may occur aft er the first wash.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.