
Bohemian Medallion Cushioned Anti Fatigue Standing Kitchen Mat 18 ft x 47 ft Multi
Mfr # WR13MULTI18X47
Zoro # G922734394
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Backing Material
PVC Foam
Surface Material
PVC
Mat Shape
Rectangle
Width
79 in
Mat Surface Pattern
Oriental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR13MULTI18X47
Zoro #
G922734394
UPC #
847918136403
Country of Origin
China
Dimensions
Size
18' x 47'
Width
79 in
Length
79 in
Thickness
0.79 in
Details
Backing Material
PVC Foam
Surface Material
PVC
Mat Shape
Rectangle
Item
Anti Fatigue Mat
Mat Surface Pattern
Oriental
Color
Multi
Description
Elevate your home with our Oriental anti-fatigue mat, featuring a 0.79-inch thick layer of cushioning for enhanced support. The mat’s beautiful Oriental motifs lend a sophisticated ambiance to your space, whether in the kitchen, laundry room, or entryway. Its durable construction and slip-resistant backing ensure safety and longevity throughout daily use. Ergonomic Anti-Fatigue Design: Enjoy exceptional support for your feet, knees, and back with our mat’s cushioned, ergonomic surface. Ideal for long periods of standing in kitchens, offices, or workspaces, it helps reduce fatigue and improve posture. Designed with a durable non-slip backing, this mat firmly adheres to any surface to help prevent slipping and tripping. Its beveled edges further enhance safety by keeping the mat flat and secure. Eco-Friendly & Versatile Use: Crafted from high-quality recycled materials, this mat is an environmentally responsible choice without compromising on comfort or durability. Its simple yet elegant design seamlessly fits into kitchens, bathrooms, laundry rooms, offices, and more, making it a great choice for homes with kids and pets. Superior Durability & Easy Maintenance: Made from high-quality, water-repellent PVC material with a recycled composition, this mat is stain- and oil-resistant, ensuring it remains looking pristine even in high-traffic areas. Cleaning is a breeze-simply wipe it down with a damp cloth or mild detergent and let it air dry. Please note that digital images and product dimensions are as accurate as possible. Due to monitor differences, some mat colors may vary slightly. Dimensions and patterns may also vary marginally from those listed. We strive to provide precise measurements, but slight variations can occur. Clean with damp cloth and mild detergent, air dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.