Bohemian Stripe Arch Design Area Rug 5 ft x 7 ft Cream

  • Mfr # WR35CREAM5X7

  • Zoro # G022734720


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Width (In.)
60 in
Machine Washable
No
Pattern
Geometric
Thickness
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR35CREAM5X7
Zoro #
G022734720
UPC #
847918137509
Country of Origin
Turkey

Dimensions

Width (In.)
60 in
Thickness
0.39 in
Size
5' x 7'
Length (In.)
84 in

Details

Material
Polypropylene
Machine Washable
No
Pattern
Geometric
Item
Area Rug
Color
Cream
Shape
Rectangle
Includes
Area Rug
Backing Material
Jute

Description

Elevate your living space with our modern geometric striped area rug, blending captivating shades of black, gray, and ivory. This rug effortlessly combines comfort with contemporary sophistication. Featuring a sumptuous 0.39-inch pile height, it provides a lavish underfoot experience while allowing for easy maintenance through spot cleaning and vacuuming. Craft ed with precision from high-quality polypropylene fibers and reinforced with a sturdy jute backing, this rug both durability and timeless elegance. Exceptional Durability: Craft ed to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kids room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances It's stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shift ing and sliding, ensuring you enjoy your rug for years to come. Machine-Woven Comfort: Skillfully craft ed using advanced weaving technology, our rugs strike the perfect balance between plush comfort and enduring quality for any room. Versatile Sizing Options: Available in a range of sizes to ensure the perfect fit for any space in your home. Low-Maintenance Luxury: Enjoy the beauty of our rug with minimal effort. Regular vacuuming and simple spot cleaning with mild detergent are all it takes to maintain It's pristine appearance. Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.