
Bohemian Stripe Arch Design Area Rug 7 ft 10 in x 10 ft Cream
Mfr # WR35CREAM8X10
Zoro # G022734362
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Size
7'10" x 10'
Material
Polypropylene
Width (In.)
94 in
Includes
Area Rug
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR35CREAM8X10
Zoro #
G022734362
UPC #
847918137790
Country of Origin
Türkiye
Dimensions
Size
7'10" x 10'
Width (In.)
94 in
Length (In.)
120 in
Thickness
0.39 in
Details
Material
Polypropylene
Includes
Area Rug
Pattern
Geometric
Shape
Rectangle
Item
Area Rug
Color
Cream
Backing Material
Jute
Machine Washable
No
Description
Elevate your living space with our modern geometric striped area rug, blending captivating shades of black, gray, and ivory. This rug effortlessly combines comfort with contemporary sophistication. Featuring a sumptuous 0.39-inch pile height, it provides a lavish underfoot experience while allowing for easy maintenance through spot cleaning and vacuuming. Craft ed with precision from high-quality polypropylene fibers and reinforced with a sturdy jute backing, this rug both durability and timeless elegance. Exceptional Durability: Craft ed to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kids room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances It's stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shift ing and sliding, ensuring you enjoy your rug for years to come. Machine-Woven Comfort: Skillfully craft ed using advanced weaving technology, our rugs strike the perfect balance between plush comfort and enduring quality for any room. Versatile Sizing Options: Available in a range of sizes to ensure the perfect fit for any space in your home. Low-Maintenance Luxury: Enjoy the beauty of our rug with minimal effort. Regular vacuuming and simple spot cleaning with mild detergent are all it takes to maintain It's pristine appearance. Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.