Bohemian Stripe Cushioned Anti Fatigue Standing Kitchen Mat 18 ft x 30 ft Black

  • Mfr # WR21BLACK18X30

  • Zoro # G422734863


product price:  $57.59
/ea

Key Features

Surface Material
PVC
Mat Surface Pattern
Geometric
Mat Shape
Rectangle
Backing Material
PVC Foam
Thickness
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR21BLACK18X30
Zoro #
G422734863
UPC #
847918136557
Country of Origin
China

Dimensions

Width
31 in
Thickness
0.79 in
Length
144 in
Size
18' x 30'

Details

Surface Material
PVC
Mat Surface Pattern
Geometric
Mat Shape
Rectangle
Item
Anti Fatigue Mat
Backing Material
PVC Foam
Color
Black

Description

Redefine your comfort zone with our geometric style anti-fatigue mat, crafted to deliver ergonomic support through a 0.79-inch thick cushioned layer. The distinctive geometric design creates a contemporary aesthetic that enhances any interior decor. Whether placed in the kitchen, at your standing desk, or in an entryway, this mat helps reduce strain on your feet and joints while adding a modern visual appeal. Its high-quality PVC material and reliable non-slip backing ensure durability and stability, making it the perfect accessory for those who value both style and comfort. Ergonomic Anti-Fatigue Design: Enjoy exceptional support for your feet, knees, and back with our mat’s cushioned, ergonomic surface. Ideal for long periods of standing in kitchens, offices, or workspaces, it helps reduce fatigue and improve posture. Designed with a durable non-slip backing, this mat firmly adheres to any surface to help prevent slipping and tripping. Its beveled edges further enhance safety by keeping the mat flat and secure. Eco-Friendly & Versatile Use: Crafted from high-quality recycled materials, this mat is an environmentally responsible choice without compromising on comfort or durability. Its simple yet elegant design seamlessly fits into kitchens, bathrooms, laundry rooms, offices, and more, making it a great choice for homes with kids and pets. Superior Durability & Easy Maintenance: Made from high-quality, water-repellent PVC material with a recycled composition, this mat is stain- and oil-resistant, ensuring it remains looking pristine even in high-traffic areas. Cleaning is a breeze-simply wipe it down with a damp cloth or mild detergent and let it air dry. Please note that digital images and product dimensions are as accurate as possible. Due to monitor differences, some mat colors may vary slightly. Dimensions and patterns may also vary marginally from those listed. We strive to provide precise measurements, but slight variations can occur. Clean with damp cloth and mild detergent, air dry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products