
Bohemian Stripe Lines Shag Area Rug 7 ft 10 in x 10 ft White
Mfr # WR128WHITE8X10
Zoro # G022734775
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
White
Backing Material
Jute
Size
7'10" x 10'
Includes
Area Rug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR128WHITE8X10
Zoro #
G022734775
UPC #
847918149076
Country of Origin
Türkiye
Dimensions
Size
7'10" x 10'
Width (In.)
94 in
Length (In.)
120 in
Thickness
0.57 in
Details
Material
Polyester
Color
White
Backing Material
Jute
Includes
Area Rug
Item
Area Rug
Style
Abstract
Machine Washable
No
Shape
Rectangle
Description
Bohemian, Contemporary style. Style your light-filled open spaces with this Bohemian Stripe Lines shag rug featuring a cozy medium pile. The soft Bohemian Stripe Lines pattern adds inviting texture that families love. This version comes in crisp White. It's Bohemian Stripe Lines design and medium pile provide a stylish yet cozy layer for living rooms, bedrooms, or play spaces. This rug brings soft , flowing texture and brightens your space, making it a versatile choice for modern households. Craft ed from 100% Polyester with a durable jute backing, It's kid and pet friendly, easy to clean, stain and fade resistant, and no shedding. Vacuum oft en, spot clean as needed, and rotate periodically for even wear. Durable Polyester Shag Construction - Made from 100% polyester with a sturdy jute backing, this medium-pile (0.57 in) shag rug is ideal for high-traffic spaces like living rooms, hallways, and entryways. OEKO-TEX certified and safe for family use. Use with a rug pad to prevent slipping and extend longevity. No-Shedding & Easy Maintenance - With a soft 0.57 in pile, this polyester shag rug is engineered to resist shedding, stains, and fading-making it low-maintenance and ideal for everyday messes. Spot clean or vacuum as needed. Soft & Pet/Kid Friendly - The plush medium pile offers a cozy feel underfoot while resisting messes and wear. Perfect for homes with children or pets, providing both comfort and durability. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.