Bohemian Stripe Stain Resistant Area Rug 5' x 7' Black

  • Mfr # 385BLACK5X7

  • Zoro # G913074164


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Style
Bohemian Stripe
Pattern
Stripes
Material
Polypropylene
Shape
Rectangular
Length (In.)
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385BLACK5X7
Zoro #
G913074164
UPC #
847918117624
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Length (In.)
87 in
Width (In.)
63 in
Thickness
0.39 in

Details

Color
Black
Style
Bohemian Stripe
Pattern
Stripes
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Features
Stain Resistant
Includes
Area Rug
Stain Resistant
Yes

Description

Unroll this bohemian design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.This collection offers area rugs that are suitable for all indoor spaces. Living room rugs, kitchen rugs,bedroom rugs, rugs for the entryway, office rugs, dorm rugs,dining room rugs.Available in a variety of area rug sizes: area rugs 8x10, area rug 5x7 ,2x7 runner rugs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.