Bohemian Stripe Stain Resistant Runner Rug 2 ft 7 in x 10 ft Black

  • Mfr # 385BLACK27X10

  • Zoro # G022734614


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Machine Washable
No
Shape
Runner
Includes
Area Rug
Size
2'7" x 10'
Width (In.)
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
385BLACK27X10
Zoro #
G022734614
UPC #
847918134805
Country of Origin
Turkey

Dimensions

Size
2'7" x 10'
Width (In.)
31 in
Length (In.)
120 in
Thickness
0.39 in

Details

Item
Runner Rug
Machine Washable
No
Shape
Runner
Includes
Area Rug
Pattern
Geometric
Material
Polypropylene
Color
Black
Backing Material
Jute

Description

Unroll this bohemian design rug in any area of your home for a chic and stylish burst of color. Featuring bold hues, a 0.39-inch pile height, and durable jute backing, this rug combines comfort, stability, and artistic flair in one beautiful design. The medium-low pile adds a soft yet firm underfoot feel - ideal for high-traffic areas that require both style and resilience. Perfect for all indoor spaces, this collection includes rugs designed to enhance every corner of your home - from living room rugs and bedroom rugs to kitchen rugs, entryway rugs, dining room rugs, office rugs, and dorm rugs. The bohemian pattern and rich color palette instantly elevate any decor, blending seamlessly with both modern and eclectic interiors. Available in a variety of sizes and shapes, including: Area rugs - to anchor large living or dining spaces Runner rugs - perfect for hallways, kitchens, or narrow entryways Round rugs, oval rugs, and square rugs - for adding visual balance and softness to any room Small mats - ideal for doorways or compact spaces Crafted from premium polypropylene fibers with a natural jute backing, this rug is designed for long-lasting durability, easy maintenance, and color retention. The flatwoven construction resists shedding and makes cleaning simple - perfect for homes that combine style, comfort, and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.