
Bohemian Stripes Indoor/Outdoor Area Rug 5' x 7' Blue
Mfr # 418BLUE5X7
Zoro # G813072949
product price:Â $66.55
/eaKey Features
Color
Blue
Pattern
Medallion
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
418BLUE5X7
Zoro #
G813072949
UPC #
847918088726
Country of Origin
Egypt
Dimensions
Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.19 in
Details
Color
Blue
Pattern
Medallion
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Stain Resistant
Yes
Back Material
Jute
Includes
Area Rug
Description
Experience the comfort, durability and versatility of this natural sisal look flatweave rug inside or outside of your home. It is Machine made in Egypt by using 100% polypropylene. Dual usage of this rug enables it to be easily cleaned. The bohemian pattern add visual glare to any space.This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.