Shop WORLD RUG GALLERY
See all product information
Create Account
Bohemian Stripes Washable Non Slip Area Rug 8 ft x 10 ft Ivory
- Mfr # WR73IVORY8X10
- Zoro # G922735629
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Size
8' x 10'
Color
Ivory
Backing Material
Recycled Cotton/Polyester
Machine Washable
Yes
Length (In.)
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR73IVORY8X10
- Zoro #
- G922735629
- UPC #
- 847918142008
- Country of Origin
- China
Dimensions
- Size
- 8' x 10'
- Length (In.)
- 120 in
- Thickness
- 0.28 in
- Width (In.)
- 94 in
Details
- Color
- Ivory
- Item
- Area Rug
- Backing Material
- Recycled Cotton/Polyester
- Machine Washable
- Yes
- Pattern
- Geometric
- Material
- Polyester
- Includes
- Area Rug
- Shape
- Rectangle
Description
This geometric area rug brings modern design and ultimate convenience to any room. Featuring a structured pattern that enhances depth and dimension, it blends seamlessly into contemporary interiors. The soft , inviting pile provides comfort underfoot, while the machine-washable material ensures easy care. A non-slip backing offers stability, making this rug as functional as it is stylish. Machine-Washable for Effortless Maintenance: Say goodbye to the hassle of spot cleaning-our rugs are fully machine washable, making upkeep simple and stress-free. Made from high-quality synthetic polyester, they maintain their shape and soft ness even aft er multiple washes. For small rugs, a standard home washer works perfectly, while larger sizes may require a commercial machine. Non-Slip Backing for Added Safety: No more shift ing or sliding-our rugs come with a durable, non-slip backing that keeps them securely in place on hard floors. Designed for kid- and pet-friendly homes, they prevent trips and falls while offering a stain-resistant, shed-free surface that stands up to daily messes. Soft & Comfortable for Everyday Living: Experience luxurious soft ness underfoot with our cozy, plush pile-perfect for busy households. Whether It's muddy paw prints or everyday spills, our rugs are built to withstand it all while adding warmth and style to any space. Eco-Friendly, Convenient Shipping: Shipped folded for reduced packaging waste. Simply lay flat upon arrival, and the rug will regain It's shape in a few days. Color and size may vary slightly due to screen settings. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.