Zoro Homepage

Bohemian Transitional Machine Washable Rust Area Rug 7'7''x9'6''

  • Mfr # 5059RUST8X10

  • Zoro # G813074127


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 6 in x 9 ft 6 in
Color
Rust
Pattern
Oriental
Material
Polyester
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5059RUST8X10
Zoro #
G813074127
UPC #
847918119628
Country of Origin
Turkey

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.2 in

Details

Color
Rust
Pattern
Oriental
Material
Polyester
Shape
Rectangular
Features
Stain Resistant
Includes
Area Rug
Machine Washable
Yes
Stain Resistant
Yes
Back Material
Recycled Cotton/Polyester

Description

Unroll this vintage yet bohemian medallion design machine washable rug in your home for subtle but exciting decor. With bold colors and different size options, this rug will masterfully elevate your living space. This rug is strikingly easy to maintain clean. It is flat woven, without pile and made from OEKO-TEX certified premium recycled materials in the interest of preserving the environment and sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.