
Bohemian Transitional Machine Washable Rust Area Rug 8'4''x11'6''
Mfr # 5059RUST9X12
Zoro # G613073924
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft 4 in x 11 ft 6 in
Color
Rust
Pattern
Oriental
Material
Polyester
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5059RUST9X12
Zoro #
G613073924
UPC #
847918119970
Country of Origin
Turkey
Dimensions
Size
8 ft 4 in x 11 ft 6 in
Length (In.)
138 in
Width (In.)
100 in
Thickness
0.2 in
Details
Color
Rust
Pattern
Oriental
Material
Polyester
Shape
Rectangular
Includes
Area Rug
Back Material
Recycled Cotton/Polyester
Machine Washable
Yes
Stain Resistant
Yes
Features
Stain Resistant
Description
Unroll this vintage yet bohemian medallion design machine washable rug in your home for subtle but exciting decor. With bold colors and different size options, this rug will masterfully elevate your living space. This rug is strikingly easy to maintain clean. It is flat woven, without pile and made from OEKO-TEX certified premium recycled materials in the interest of preserving the environment and sustainability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.