Zoro Homepage

Botanical Scroll Area Rug 2 ft x 3 ft Beige

  • Mfr # WR144BEIGE2X3

  • Zoro # G422735341


product price: $56.99
/ea

Key Features

Length (In.)
36 in
Width (In.)
24 in
Backing Material
Jute
Pattern
Floral
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR144BEIGE2X3
Zoro #
G422735341
UPC #
847918149182
Country of Origin
Turkey

Dimensions

Length (In.)
36 in
Width (In.)
24 in
Size
2' x 3'
Thickness
0.39 in

Details

Backing Material
Jute
Pattern
Floral
Material
Polypropylene
Machine Washable
No
Includes
Area Rug
Shape
Rectangle
Item
Area Rug
Color
Beige

Description

Refresh your room with this beige floral rug, showcasing a free-flowing botanical pattern in earthy hues like rust, sage, and blue. The subtle cream-beige background lets the detailed design take center stage, while the soft polypropylene pile provides comfort underfoot. Reinforced with jute backing for extra stability, this rug balances beauty and function. With a 0.39 in low pile height, It's ideal for homes where life is always on the move. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Craft ed from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shift ing and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of soft ness and durability. It's versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fIt's seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain It's beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.