Botanical Scroll Area Rug 7 ft 10 in x 10 ft Beige

  • Mfr # WR144BEIGE8X10

  • Zoro # G922735681


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Pattern
Floral
Thickness
0.39 in
Machine Washable
No
Width (In.)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR144BEIGE8X10
Zoro #
G922735681
UPC #
847918150133
Country of Origin
Turkey

Dimensions

Thickness
0.39 in
Width (In.)
94 in
Length (In.)
120 in
Size
7'10" x 10'

Details

Shape
Rectangle
Pattern
Floral
Item
Area Rug
Machine Washable
No
Backing Material
Jute
Includes
Area Rug
Material
Polypropylene
Color
Beige

Description

Refresh your room with this beige floral rug, showcasing a free-flowing botanical pattern in earthy hues like rust, sage, and blue. The subtle cream-beige background lets the detailed design take center stage, while the soft polypropylene pile provides comfort underfoot. Reinforced with jute backing for extra stability, this rug balances beauty and function. With a 0.39 in low pile height, It's ideal for homes where life is always on the move. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Craft ed from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shift ing and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of soft ness and durability. It's versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fIt's seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain It's beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.