Zoro Homepage

Caen Bohemian Medallion Area Rug 5' X 7' Multi

  • Mfr # 4057MULTI5X7

  • Zoro # G413074299


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Color
Multi
Pattern
Oriental
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4057MULTI5X7
Zoro #
G413074299
UPC #
847918128910
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.39 in

Details

Color
Multi
Pattern
Oriental
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant
Back Material
Jute
Includes
Area Rug
Stain Resistant
Yes

Description

Immerse yourself in the perfect fusion of vintage charm and contemporary allure with this meticulously crafted rug, designed to effortlessly enhance any indoor space. The distressed traditional design exudes timeless elegance, elegantly complemented by the sleek medallion pattern. With its durable pile height, this rug ensures easy maintenance, making it a practical and convenient choice for busy households. Crafted from 100% polypropylene fibers, it combines resilience, convenience, and irresistible allure. Whether it's your living room, kitchen, bedroom, entryway, office, or dining room, this versatile rug seamlessly integrates style and functionality, transforming your indoor spaces into stunning havens of sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.