
Concentric Frame Reversible Jute-Look Indoor/Outdoor Rug 2 ft x 7 ft Natural
Mfr # WR186NATURAL2X7
Zoro # G522734756
product price:Â $55.65
/eaKey Features
Color
Natural
Shape
Runner
Machine Washable
No
Width (In.)
24 in
Backing Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR186NATURAL2X7
Zoro #
G522734756
UPC #
847918151864
Country of Origin
Belgium
Dimensions
Width (In.)
24 in
Length (In.)
84 in
Thickness
0.19 in
Size
2' x 7'
Details
Item
Indoor/Outdoor Runner Rug
Color
Natural
Shape
Runner
Machine Washable
No
Backing Material
Synthetic
Includes
Indoor/Outdoor Area Rug
Style
Solid
Material
Polypropylene
Description
Refresh your floors with this modern take on a natural fiber rug. Featuring a concentric stripe pattern that adds subtle structure and depth, this reversible indoor-outdoor rug delivers both style and function. Crafted from 100% polypropylene, it offers the visual texture of jute without the maintenance headaches-no shedding, no fraying, and easy to rinse or spot clean. Flip it over for a lighter tone and a fresh new look for any season. Versatile & Durable: Reversible and built to handle daily wear, this rug is a smart choice for high-traffic zones indoors or out. Pet- and kid-friendly, it brings durability without sacrificing style. Quality Craftsmanship: Woven from premium polypropylene yarns, this rug resists stains, UV rays, and weather conditions. The machine-made build ensures strength, comfort, and long-lasting use available in a variety of sizes for a perfect fit. Easy Care, All-Weather Ready: Designed for convenience, this flatwoven rug resists stains, moisture, and sun damage. Clean it with ease-blot spills, hose off, or sweep debris. Note: slight variations in color and size may occur due to monitor and production differences. Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime. Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.