Concentric Frame Reversible Jute-Look Indoor/Outdoor Rug 5 ft x 7 ft Natural

  • Mfr # WR186NATURAL5X7

  • Zoro # G422735501


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Synthetic
Size
5' x 7'
Style
Solid
Length (In.)
84 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR186NATURAL5X7
Zoro #
G422735501
UPC #
847918151901
Country of Origin
Belgium

Dimensions

Size
5' x 7'
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.19 in

Details

Item
Indoor Outdoor Area Rug
Backing Material
Synthetic
Style
Solid
Material
Polypropylene
Color
Natural
Includes
Indoor Outdoor Area Rug
Shape
Rectangle
Machine Washable
No

Description

Refresh your floors with this modern take on a natural fiber rug. Featuring a concentric stripe pattern that adds subtle structure and depth, this reversible indoor-outdoor rug delivers both style and function. Crafted from 100% polypropylene, it offers the visual texture of jute without the maintenance headaches-no shedding, no fraying, and easy to rinse or spot clean. Flip it over for a lighter tone and a fresh new look for any season. Versatile & Durable: Reversible and built to handle daily wear, this rug is a smart choice for high-traffic zones indoors or out. Pet- and kid-friendly, it brings durability without sacrificing style. Quality Craftsmanship: Woven from premium polypropylene yarns, this rug resists stains, UV rays, and weather conditions. The machine-made build ensures strength, comfort, and long-lasting use available in a variety of sizes for a perfect fit. Easy Care, All-Weather Ready: Designed for convenience, this flatwoven rug resists stains, moisture, and sun damage. Clean it with ease-blot spills, hose off, or sweep debris. Note: slight variations in color and size may occur due to monitor and production differences. Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime. Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.