Contemporary Abstract Circle Design Soft Area Rug 5'3'' x 7'3'' Cream

  • Mfr # 307CREAM5X8

  • Zoro # G613074303


product price:  $92.39
/ea
Free Shipping & Returns

Key Features

Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
87 in
Width (In.)
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307CREAM5X8
Zoro #
G613074303
UPC #
847918132009
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Length (In.)
87 in
Width (In.)
63 in
Thickness
0.39 in

Details

Color
Cream
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute
Stain Resistant
Yes

Description

Contemporary Abstract Circles Area Rug is a modern and chic addition to any room, offering a unique blend of elegance and durability. It features a captivating abstract circles pattern, available in an array of color options including brown, cream, gray, multi, and yellow, each capable of creating a different mood and style in your home. Made with 100% polypropylene and backed with jute, this rug is not only soft and plush underfoot but also built to withstand the test of time, even in high-traffic areas. With a diverse size selection ranging from the smaller 2x3, 2x7, and 2x10 runners to the larger 3x5, 5x7, 6x9, and up to the spacious 8x10, 9x12, and 10x14 dimensions, this collection ensures there's a perfect fit for any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.