Contemporary Abstract Circles Area Rug 2' x 3' Yellow

  • Mfr # 368YELLOW2X3

  • Zoro # G613074136


product price: $24.79
/ea

Key Features

Color
Yellow
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
368YELLOW2X3
Zoro #
G613074136
UPC #
847918071773
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Yellow
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Stain Resistant
Yes
Features
Stain Resistant
Back Material
Jute

Description

Discover the unique elegance of Toscana Collection Abstract Circles Area Rug, a perfect blend of style and durability. This rug is more than just a floor covering; it's a piece of art. Crafted from 100% polypropylene with a sturdy jute backing, it offers a soft, plush feel underfoot while boasting exceptional durability and longevity. The high-quality polypropylene pile fiber is designed to withstand the demands of high-traffic areas, making it an ideal choice for your living room, bedroom, home office, kitchen, or any other indoor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.