Contemporary Abstract Circles Non Shedding Soft Area Rug 5' x 7' Yellow

  • Mfr # 389YELLOW5x7

  • Zoro # G511512525


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Style
Modern & Contemporary
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
389YELLOW5x7
Zoro #
G511512525
UPC #
847918129481
Country of Origin
Türkiye

Dimensions

Size
5 ft X 7 ft
Length (In.)
84 in.
Width (In.)
60 in.
Thickness
0.39 in

Details

Color
Yellow
Style
Modern & Contemporary
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Weight
12.5 lb
Back Material
Jute

Description

Discover the perfect blend of contemporary elegance and lasting durability with our modern abstract area rug in elegant yellow, ivory, and gray tones. Designed to harmonize comfort and style, this rug boasts a plush 0.39-inch pile height that invites you to sink your toes into luxury. Maintenance is a breeze, with easy spot cleaning and vacuum-friendly features. Crafted with precision, this rug is meticulously woven from top-tier polypropylene fabric and anchored by a robust jute backing, guaranteeing resilience and enduring beauty. Reimagine your living space with our modern abstract area rug, where sophistication meets comfort and style meets longevity. Elevate your home's decor and savor the lasting impression this exceptional rug will create.


  • •Exceptional Durability: Crafted to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances its stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shifting and sliding, ensuring you enjoy your rug for years to come.
  • •Crafted for Comfort and Durability: Our rugs are expertly machine-woven to provide exceptional comfort and long-lasting durability, making them a perfect fit for any room in your home. Versatile Sizing Options: Choose from a variety of sizes, including 8x10, 5x7, and 2x7 rugs, to find the perfect fit for your space. Easy Maintenance: Keeping your rug looking its best is a breeze. Simply maintain it with regular vacuuming and handle minor stains by gently blotting with a mild detergent or carpet cleaner.
  • •Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
  • •Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.