
Contemporary Abstract Circles Soft Runner Rug 2' x 7'2'' Blue
Mfr # 105BLUE2X7
Zoro # G613074143
product price: $56.99
/eaKey Features
Size
2 ft x 7 ft 3 in
Color
Blue
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105BLUE2X7
Zoro #
G613074143
UPC #
847918087620
Country of Origin
Turkey
Dimensions
Size
2 ft x 7 ft 3 in
Length (In.)
87 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Blue
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Includes
Area Rug
Back Material
Jute
Features
Stain Resistant
Description
Contemporary Abstract Circles Area Rug in blue is a fusion of artistic flair and functionality. This elegant rug, featuring a contemporary circular pattern in a beautiful blue shade, is destined to be the centerpiece of any room. Its variety of sizes, including 2x3, 2x7 runners, 3x5, 5x8, 6' round, 6x9, 8x10, 9x12, and 10x14, ensures a suitable fit for any indoor space. Made from premium polypropylene and backed with sturdy jute, the rug offers a luxurious feel underfoot and remarkable durability, making it perfect for high-traffic areas. The rich blue color combined with its heavy, dense pile and intricate surface texture makes it not only a visually appealing addition to your decor but also a practical choice for maintaining elegance in busy households.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.