Contemporary Abstract Cushioned Anti Fatigue Standing Kitchen Mat 18 ft x 30 ft Blue

  • Mfr # WR16BLUE18X30

  • Zoro # G322735694


product price:  $57.59
/ea

Key Features

Color
Blue
Mat Shape
Rectangle
Surface Material
PVC
Thickness
0.79 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR16BLUE18X30
Zoro #
G322735694
UPC #
847918136458
Country of Origin
China

Dimensions

Thickness
0.79 in
Width
31 in
Length
120 in
Size
18' x 30'

Details

Color
Blue
Mat Shape
Rectangle
Surface Material
PVC
Mat Surface Pattern
Abstract
Item
Anti Fatigue Mat
Backing Material
PVC Foam

Description

Transform your environment with our Abstract anti-fatigue mat, where creative design meets ergonomic comfort. Its 0.79-inch thick cushioning provides optimal shock absorption and support, making it perfect for busy workspaces or modern homes. The striking abstract pattern adds an edgy, artistic touch, complemented by a reliable non-slip backing for enhanced safety. Ergonomic Anti-Fatigue Design: Enjoy exceptional support for your feet, knees, and back with our mat’s cushioned, ergonomic surface. Ideal for long periods of standing in kitchens, offices, or workspaces, it helps reduce fatigue and improve posture. Designed with a durable non-slip backing, this mat firmly adheres to any surface to help prevent slipping and tripping. Its beveled edges further enhance safety by keeping the mat flat and secure. Eco-Friendly & Versatile Use: Crafted from high-quality recycled materials, this mat is an environmentally responsible choice without compromising on comfort or durability. Its simple yet elegant design seamlessly fits into kitchens, bathrooms, laundry rooms, offices, and more, making it a great choice for homes with kids and pets. Superior Durability & Easy Maintenance: Made from high-quality, water-repellent PVC material with a recycled composition, this mat is stain- and oil-resistant, ensuring it remains looking pristine even in high-traffic areas. Cleaning is a breeze-simply wipe it down with a damp cloth or mild detergent and let it air dry. Please note that digital images and product dimensions are as accurate as possible. Due to monitor differences, some mat colors may vary slightly. Dimensions and patterns may also vary marginally from those listed. We strive to provide precise measurements, but slight variations can occur. Clean with damp cloth and mild detergent, air dry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products