
Contemporary Abstract Design Plush Shag Area Rug 5'3'' x 7' Turquoise
Mfr # 466TURQUOISE5X7
Zoro # G013074071
product price:Â $72.35
/eaKey Features
Color
Turquoise
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
466TURQUOISE5X7
Zoro #
G013074071
UPC #
847918107977
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
1.77 in
Details
Color
Turquoise
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Stain Resistant
Yes
Features
Stain Resistant
Includes
Area Rug
Description
Aspen Collection's Contemporary Abstract Design Plush Shag Area Rug, available in Turquoise and Navy, offers luxurious comfort and style. Crafted from 100% polypropylene with a jute backing, this durable rug is perfect for high-traffic areas in any indoor space. Its plush, shaggy texture provides a soft feel underfoot. Available in sizes including 8x10, 5x7, 2x7 runners, and 2x3, it's suitable for various room layouts. The rug's easy-to-clean, non-shedding design makes it ideal for busy households. Despite careful color representation, slight variations may occur due to monitor differences. This shag rug brings a touch of elegance and coziness to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.