Contemporary Abstract Design Plush Shag Runner Rug 2'x7' Turquoise

  • Mfr # 466TURQUOISE2X7

  • Zoro # G613074112


product price: $33.15
/ea

Key Features

Color
Turquoise
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466TURQUOISE2X7
Zoro #
G613074112
UPC #
847918107670
Country of Origin
Turkey

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
1.77 in

Details

Color
Turquoise
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute
Stain Resistant
Yes

Description

Aspen Collection's Contemporary Abstract Design Plush Shag Area Rug, available in Turquoise and Navy, offers luxurious comfort and style. Crafted from 100% polypropylene with a jute backing, this durable rug is perfect for high-traffic areas in any indoor space. Its plush, shaggy texture provides a soft feel underfoot. Available in sizes including 8x10, 5x7, 2x7 runners, and 2x3, it's suitable for various room layouts. The rug's easy-to-clean, non-shedding design makes it ideal for busy households. Despite careful color representation, slight variations may occur due to monitor differences. This shag rug brings a touch of elegance and coziness to any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.