Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Abstract Distressed Area Rug 3'3''x 5' Blue

  • Mfr # 915BLUE3X5

  • Zoro # G613074105


product price: $46.19
/ea

Key Features

Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915BLUE3X5
Zoro #
G613074105
UPC #
847918103757
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 4 ft 11 in
Length (In.)
59 in
Width (In.)
39 in
Thickness
0.35 in

Details

Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Back Material
Jute
Stain Resistant
Yes
Features
Stain Resistant

Description

Experience the perfect fusion of comfort, durability, and contemporary style with our modern abstract rug. This rug features a plush 0.35-inch pile height, providing a luxurious feel while remaining easy to maintain through simple spot cleaning and regular vacuuming. Crafted with precision from premium polypropylene fabric and reinforced by a sturdy cotton backing, this rug exemplifies superior quality and timeless elegance, effortlessly infusing a touch of modern sophistication into any space. Elevate your comfort and style with this exquisite rug.


  • •Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
  • •Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
  • •Durable and Resilient: Designed to withstand everyday wear and tear, our area rug is the perfect choice for high-traffic areas throughout your home.
  • •Kid and Pet-Friendly: This rug is a safe and comfortable addition to your living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office.
  • •Cotton Backing: Our rug features a reliable cotton backing for added stability and quality.
  • •Enhance Longevity and Safety: We recommend using a rug pad underneath to prevent shifting and sliding, ensuring both safety and long-lasting enjoyment.
  • •Expertly machine-woven for exceptional comfort and durability, our rugs are suitable for any room.
  • •Available in a range of sizes, including 8x10, 5x7, 2x7, 3x5, and 2x3 area rugs.
  • •Cleaning is a breeze with regular vacuuming and gentle blotting of minor stains using a mild detergent or carpet cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.