Contemporary Abstract Watercolor Design Soft Area Rug 5' x 7' Yellow
- Mfr # 398YELLOW5x7
- Zoro # G111512543
Key Features
Specifications
Details
- MFR #
- 398YELLOW5x7
- Zoro #
- G111512543
- UPC #
- 847918129641
- Country of Origin
- Türkiye
- Color
- Yellow
- Style
- Modern & Contemporary
- Pattern
- Abstract
- Material
- Polypropylene
- Shape
- Rectangular
- Back Material
- Jute
- Includes
- Area Rug
- Weight
- 12.5 lb
Dimensions
- Size
- 5 ft X 7 ft
- Length (In.)
- 84 in.
- Width (In.)
- 60 in.
- Thickness
- 0.39 in
Description
Immerse yourself in lasting comfort and style with our modern abstract area rug, featuring an enticing blend of yellow, gray, black, and ivory. It's meticulously designed to provide the ultimate in comfort and contemporary flair, elevating the ambiance of your home. Experience the generous 0.39-inch pile height, offering a luxurious underfoot sensation. Maintenance is a breeze with easy spot cleaning and vacuum-friendly features. Expertly woven from high-quality polypropylene fabric and fortified by a sturdy jute backing, this rug embodies both durability and aesthetic appeal. Redefine your decor and savor the lasting impression this exceptional rug will create, where comfort and modern sophistication unite seamlessly.
- •Exceptional Durability: Crafted to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances its stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shifting and sliding, ensuring you enjoy your rug for years to come.
- •Crafted for Comfort and Durability: Our rugs are expertly machine-woven to provide exceptional comfort and long-lasting durability, making them a perfect fit for any room in your home. Versatile Sizing Options: Choose from a variety of sizes, including 8x10, 5x7, and 2x7 rugs, to find the perfect fit for your space. Easy Maintenance: Keeping your rug looking its best is a breeze. Simply maintain it with regular vacuuming and handle minor stains by gently blotting with a mild detergent or carpet cleaner.
- •Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
- •Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.