Contemporary Boho Indoor/Outdoor Area Rug 10 ft x 14 ft Gray

  • Mfr # 5559GRAY10X14

  • Zoro # G822734609


product price:  $465.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Includes
Indoor/Outdoor Area Rug
Width (In.)
120 in
Thickness
0.28 in
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5559GRAY10X14
Zoro #
G822734609
UPC #
847918145412
Country of Origin
TĂ¼rkiye

Dimensions

Size
10' x 14'
Width (In.)
120 in
Thickness
0.28 in
Length (In.)
168 in

Details

Color
Gray
Includes
Indoor/Outdoor Area Rug
Material
Polypropylene
Item
Indoor/Outdoor Area Rug
Style
Geometric
Shape
Rectangle
Backing Material
Polypropylene
Machine Washable
No

Description

Liven up your indoor or outdoor decor with our Modern Contemporary Boho Indoor/Outdoor Rug, a perfect blend of vibrant color and natural charm. Featuring a tropical palm frond design and bold, eye-catching hues, this rug brings a fresh, bohemian touch to any setting - from living rooms and dining areas to patios, balconies, or sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is built to withstand the elements while maintaining its brightness and shape. It’s easy to clean - simply rinse with a garden hose using soapy water and air dry for a quick refresh. Designed for indoor and outdoor use, it resists fading, stains, and moisture, offering long-lasting beauty in every season. Available in a variety of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Contemporary Boho Collection provides versatile options to complement any layout or decor theme. With its flatwoven texture, vibrant tropical flair, and low-maintenance design, this rug effortlessly combines modern elegance with practical functionality, making it a must-have accent for both indoor and outdoor spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.