
Contemporary Boho Indoor/Outdoor Area Rug 2 ft 7 in x 4 ft Multi
Mfr # 5559MULTI27X4
Zoro # G622735400
product price: $50.99
/eaKey Features
Material
Polypropylene
Length (In.)
48 in
Size
2'7" x 4'
Width (In.)
31 in
Machine Washable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5559MULTI27X4
Zoro #
G622735400
UPC #
847918144798
Country of Origin
Turkey
Dimensions
Length (In.)
48 in
Size
2'7" x 4'
Width (In.)
31 in
Thickness
0.28 in
Details
Material
Polypropylene
Machine Washable
No
Shape
Rectangle
Includes
Indoor/Outdoor Area Rug
Backing Material
Polypropylene
Item
Indoor/Outdoor Area Rug
Style
Geometric
Color
Multi
Description
Liven up your indoor or outdoor decor with our Modern Contemporary Boho Indoor/Outdoor Rug, a perfect blend of vibrant color and natural charm. Featuring a tropical palm frond design and bold, eye-catching hues, this rug brings a fresh, bohemian touch to any setting - from living rooms and dining areas to patios, balconies, or sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is built to withstand the elements while maintaining its brightness and shape. It’s easy to clean - simply rinse with a garden hose using soapy water and air dry for a quick refresh. Designed for indoor and outdoor use, it resists fading, stains, and moisture, offering long-lasting beauty in every season. Available in a variety of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Contemporary Boho Collection provides versatile options to complement any layout or decor theme. With its flatwoven texture, vibrant tropical flair, and low-maintenance design, this rug effortlessly combines modern elegance with practical functionality, making it a must-have accent for both indoor and outdoor spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.