Contemporary Boho Indoor/Outdoor Area Rug 6 ft 6 in x 6 ft 6 in Square Multi
- Mfr # 5559MULTI6SQ
- Zoro # G222735039
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Size
6'6" x 6'6" Square
Color
Multi
Style
Geometric
Material
Polypropylene
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5559MULTI6SQ
- Zoro #
- G222735039
- UPC #
- 847918145283
- Country of Origin
- TĂ¼rkiye
- Color
- Multi
- Style
- Geometric
- Material
- Polypropylene
- Shape
- Square
- Item
- Indoor/Outdoor Area Rug
- Includes
- Indoor/Outdoor Area Rug
- Backing Material
- Polypropylene
- Machine Washable
- No
Dimensions
- Size
- 6'6" x 6'6" Square
- Length (In.)
- 79 in
- Width (In.)
- 79 in
- Thickness
- 0.28 in
Description
Liven up your indoor or outdoor decor with our Modern Contemporary Boho Indoor/Outdoor Rug, a perfect blend of vibrant color and natural charm. Featuring a tropical palm frond design and bold, eye-catching hues, this rug brings a fresh, bohemian touch to any setting - from living rooms and dining areas to patios, balconies, or sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is built to withstand the elements while maintaining its brightness and shape. It’s easy to clean - simply rinse with a garden hose using soapy water and air dry for a quick refresh. Designed for indoor and outdoor use, it resists fading, stains, and moisture, offering long-lasting beauty in every season. Available in a variety of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Contemporary Boho Collection provides versatile options to complement any layout or decor theme. With its flatwoven texture, vibrant tropical flair, and low-maintenance design, this rug effortlessly combines modern elegance with practical functionality, making it a must-have accent for both indoor and outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.