Contemporary Boho Indoor/Outdoor Runner Rug 2'x7' Multi Runner Rug

  • Mfr # 500GREEN6X9

  • Zoro # G313073880


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500GREEN6X9
Zoro #
G313073880
UPC #
847918127999
Country of Origin
Egypt

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.78 in

Details

Color
Green
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
UV Resistant
Yes
Water Resistant
Yes
Includes
Area Rug
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Rubber/Syntetic
Stain Resistant
Yes

Description

Liven up your indoor or outdoor decor with this bohemian inspired eclectic rug. It features a tribal design coupled and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.