
Contemporary Boho Stripes Non Shedding Soft Area Rug 2 ft x 3 ft Black
Mfr # 396BLACK2X3
Zoro # G822735163
product price: $37.99
/eaKey Features
Length (In.)
36 in
Shape
Rectangle
Machine Washable
No
Material
Polypropylene
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
396BLACK2X3
Zoro #
G822735163
UPC #
847918146631
Country of Origin
Turkey
Dimensions
Length (In.)
36 in
Thickness
0.39 in
Size
2' x 3'
Width (In.)
24 in
Details
Shape
Rectangle
Machine Washable
No
Material
Polypropylene
Pattern
Geometric
Item
Area Rug
Includes
Area Rug
Backing Material
Jute
Color
Black
Description
Revitalize your living space with our Modern Geometric Area Rug, designed to strike the perfect balance between enduring beauty and comfort. The sumptuous 0.39-inch pile height provides a luxurious underfoot experience, enriching your home’s ambiance with both texture and warmth. Effortless to maintain, this rug supports easy spot cleaning and vacuum-friendly care, making it ideal for daily living. Meticulously machine-woven from high-quality polypropylene fabric and reinforced with a sturdy natural jute backing, this rug ensures exceptional durability, dimensional stability, and timeless aesthetic appeal. Whether your decor leans modern, contemporary, or transitional, it’s a statement piece that unites comfort and sophistication in perfect harmony. Exceptional Durability Crafted to withstand everyday wear, this rug is ideal for high-traffic areas, combining lasting resilience with elegant design. Perfect for living rooms, bedrooms, dining areas, hallways, entryways, kids’ rooms, nurseries, studies, dorm rooms, or home offices. Sturdy Jute Backing The natural jute backing enhances grip, structure, and longevity, ensuring the rug stays securely in place while maintaining its refined form. For added safety and comfort, a rug pad is recommended to prevent sliding and extend the rug’s lifespan. Versatile Shapes & Sizes Available in a variety of sizes and shapes to suit any room or layout: Area rugs - to anchor larger living spaces or dining rooms Runner rugs - ideal for hallways, kitchens, or entryways Round, oval, and square rugs - for creating balance and visual interest Small mats - perfect for entry areas or cozy corners Easy Maintenance for Everyday Living Keeping your rug looking pristine is simple - vacuum regularly and gently blot minor stains using a mild detergent or carpet cleaner. Its low-shedding, stain-resistant construction ensures effortless upkeep for busy households. Please Note: While we strive to provide accurate digital images and measurements, slight variations in color may occur due to monitor differences. Lengths and widths may differ marginally from published dimensions, and patterns may vary subtly depending on the shape and size selected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.