Contemporary Checkered Area Rug 7 ft 10 in x 10 ft Beige

  • Mfr # WR102BEIGE8X10

  • Zoro # G722734815


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Material
Polypropylene
Backing Material
Jute
Width (In.)
94 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR102BEIGE8X10
Zoro #
G722734815
UPC #
847918143388
Country of Origin
Egypt

Dimensions

Width (In.)
94 in
Thickness
0.39 in
Size
7'10" x 10'
Length (In.)
120 in

Details

Shape
Rectangle
Item
Area Rug
Material
Polypropylene
Backing Material
Jute
Color
Beige
Machine Washable
No
Includes
Area Rug
Style
Geometric

Description

Sleek and modern, this geometric rug delivers a structured yet inviting feel to any space. The bold black and ivory tones enhance its crisp, clean lines, making it a perfect choice for those who love contemporary decor. Designed with a 0.39-inch pile height, it provides a refined look while remaining durable and easy to maintain. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.