Contemporary Checkered Border Washable Non Slip Area Rug 5 ft x 7 ft Black

  • Mfr # WR81BLACK5X7

  • Zoro # G222734155


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Size
5' x 7'
Color
Black
Width (In.)
60 in
Thickness
0.28 in
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR81BLACK5X7
Zoro #
G222734155
UPC #
847918141797
Country of Origin
China

Dimensions

Size
5' x 7'
Width (In.)
60 in
Thickness
0.28 in
Length (In.)
84 in

Details

Color
Black
Item
Area Rug
Backing Material
Recycled Cotton/Polyester
Machine Washable
Yes
Includes
Area Rug
Shape
Rectangle
Pattern
Geometric
Material
Polyester

Description

Bold, modern, and effortlessly stylish, this geometric area rug enhances your home with clean lines and high-contrast design. The soft pile provides lasting comfort, while the machine-washable material makes cleaning easy. Designed with a non-slip backing, this rug stays put, offering both safety and sophistication in any setting. Machine-Washable for Effortless Maintenance: Say goodbye to the hassle of spot cleaning-our rugs are fully machine washable, making upkeep simple and stress-free. Made from high-quality synthetic polyester, they maintain their shape and soft ness even aft er multiple washes. For small rugs, a standard home washer works perfectly, while larger sizes may require a commercial machine. Non-Slip Backing for Added Safety: No more shift ing or sliding-our rugs come with a durable, non-slip backing that keeps them securely in place on hard floors. Designed for kid- and pet-friendly homes, they prevent trips and falls while offering a stain-resistant, shed-free surface that stands up to daily messes. Soft & Comfortable for Everyday Living: Experience luxurious soft ness underfoot with our cozy, plush pile-perfect for busy households. Whether It's muddy paw prints or everyday spills, our rugs are built to withstand it all while adding warmth and style to any space. Eco-Friendly, Convenient Shipping: Shipped folded for reduced packaging waste. Simply lay flat upon arrival, and the rug will regain It's shape in a few days. Color and size may vary slightly due to screen settings. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.