Shop WORLD RUG GALLERY
See all product information
Create Account
Contemporary Checkered Weather Resistant Reversible Indoor/Outdoor Rug 5 ft x 7 ft Natural
- Mfr # WR114NATURAL5X7
- Zoro # G822735811
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Size
5' x 7'
Color
Natural
Style
Geometric
Material
Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR114NATURAL5X7
- Zoro #
- G822735811
- UPC #
- 847918146426
- Country of Origin
- Belgium
- Color
- Natural
- Style
- Geometric
- Material
- Polypropylene
- Shape
- Rectangle
- Item
- Indoor Outdoor Area Rug
- Includes
- Indoor Outdoor Area Rug
- Backing Material
- Synthetic
- Machine Washable
- No
Dimensions
- Size
- 5' x 7'
- Length (In.)
- 84 in
- Width (In.)
- 60 in
- Thickness
- 0.19 in
Description
Discover the perfect balance of style and practicality with our geometric block rug. The structured pattern of interlocking blocks lends a sense of order and contemporary elegance to any space, from a bustling living room to a serene outdoor lounge. Made from resilient polypropylene fibers, this rug is designed to resist stains and fading, ensuring that its eye-catching design remains as impressive as the day it was installed. Versatile and Resilient: Experience the resilience of our reversible indoor/outdoor rug, designed to withstand everyday wear and tear. Its kid- and pet-friendly construction makes it perfect for high-traffic areas in both indoor and outdoor settings. Quality Construction and Comfort: Crafted with high-quality polypropylene yarns, this rug is both resilient and durable. Its stain, weather, and UV-resistant properties make it ideal for both indoor and outdoor settings, while the machine-made construction ensures exceptional comfort and longevity. Available in a range of sizes to perfectly suit your space. Easy-Care Design with Weather Resistance: Enjoy the performance of our indoor/outdoor reversible rug, featuring flatweave, weather-resistant construction that endures the elements. The stain-resistant design allows for effortless care-simply blot spills, rinse with a hose, sweep, or use a leaf blower to remove dirt. Please note that digital images and product dimensions are as accurate as possible; however, slight variations in rug colors, dimensions, and patterns may occur due to differences in computer monitors and manufacturing processes. Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime. Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.