
Contemporary Chic Abstract Design Area Rug 7' 10'' x 10' Blue
Mfr # 937BLUE8X10
Zoro # G813072840
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
937BLUE8X10
Zoro #
G813072840
UPC #
847918132931
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.35 in
Details
Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Jute
Features
Stain Resistant
Includes
Area Rug
Description
Discover the perfect synergy of comfort, durability, and contemporary aesthetics in our modern abstract rug. Featuring a luxurious 0.35-inch pile height, this rug not only pampers your feet but also simplifies maintenance with its easy spot cleaning and vacuuming. Artfully constructed from top-notch polypropylene fabric and fortified by a dependable cotton backing, this rug embodies exceptional quality and timeless beauty, effortlessly enhancing the modern appeal of any room. Elevate both your comfort and style with this exquisite rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.