Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Chic Abstract Design Runner Rug 2'x7' Blue

  • Mfr # 937BLUE2X7

  • Zoro # G613073016


product price: $48.55
/ea

Key Features

Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937BLUE2X7
Zoro #
G613073016
UPC #
847918132542
Country of Origin
Turkey

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.35 in

Details

Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Stain Resistant
Yes
Features
Stain Resistant
Includes
Area Rug

Description

Discover the perfect synergy of comfort, durability, and contemporary aesthetics in our modern abstract rug. Featuring a luxurious 0.35-inch pile height, this rug not only pampers your feet but also simplifies maintenance with its easy spot cleaning and vacuuming. Artfully constructed from top-notch polypropylene fabric and fortified by a dependable cotton backing, this rug embodies exceptional quality and timeless beauty, effortlessly enhancing the modern appeal of any room. Elevate both your comfort and style with this exquisite rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.