Contemporary Circles Yellow/Gray/Ivory Area Rug 5'x7'

  • Mfr # 2064YELLOW5X7

  • Zoro # G313074061


product price:  $76.39
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064YELLOW5X7
Zoro #
G313074061
UPC #
847918114524
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.31 in

Details

Color
Yellow
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
Back Material
Jute
Includes
Area Rug
Stain Resistant
Yes
Features
Stain Resistant
UV Resistant
Yes

Description

Invigorate your living area with this soft, tenacious and sleek modern geometric circle rug. It is perfect for high foot traffic areas and is pet friendly. Made with polypropylene fibers and jute backing; this rug is strikingly easy to maintain clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.