Shop WORLD RUG GALLERY
See all product information
Create Account
Contemporary Cozy Plush Shag Runner Rug 2'x7' Blue
- Mfr # 479BLUE2X7
- Zoro # G713074289
product price:Â
$
32.59
/ea
Key Features
Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479BLUE2X7
- Zoro #
- G713074289
- UPC #
- 847918107854
- Country of Origin
- Türkiye
- Color
- Blue
- Pattern
- Abstract
- Material
- Polypropylene
- Shape
- Rectangular
- Stain Resistant
- Yes
- Includes
- Area Rug
- Back Material
- Jute
- Features
- Stain Resistant
Dimensions
- Size
- 2 ft x 7 ft
- Length (In.)
- 84 in
- Width (In.)
- 24 in
- Thickness
- 1.77 in
Description
Aspen Collection's Contemporary Cozy Plush Shag Area Rug is an embodiment of comfort and style. Crafted from 100% polypropylene with a jute backing, it's both durable and luxuriously soft to the touch. This power-loomed rug, featuring a 1.77-inch pile height, adds depth and texture to its appearance, making it a cozy addition to any room, including living rooms, bedrooms, and entryways. Available in various sizes, such as 8x10, 5x7, 2x7 runners, and 2x3, it caters to different spatial needs and layouts. The rug's high-quality construction ensures it can withstand everyday foot traffic, making it a practical choice for busy households. While every effort is made to represent colors accurately, slight variations may occur due to monitor differences. Add a touch of cozy elegance to your home with this plush shag area rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.