
Contemporary Distressed Abstract Washable Non Slip Area Rug 2 ft x 3 ft Multi
Mfr # WR82MULTI2X3
Zoro # G722734747
product price: $47.99
/eaKey Features
Pattern
Abstract
Material
Polyester
Backing Material
Recycled Cotton/Polyester
Length (In.)
36 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR82MULTI2X3
Zoro #
G722734747
UPC #
847918140462
Country of Origin
China
Dimensions
Size
2' x 3'
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.28 in
Details
Pattern
Abstract
Material
Polyester
Item
Area Rug
Color
Multi
Backing Material
Recycled Cotton/Polyester
Shape
Rectangle
Machine Washable
Yes
Includes
Area Rug
Description
Transform your home with the eye-catching vibrancy of this multi-colored abstract rug, where bold strokes and layered hues create a captivating focal point. Craft ed from soft , machine-washable fibers, this rug combines comfort and convenience for modern living. It's stain-resistant surface allows for easy upkeep, while the non-slip backing ensures stability on any flooring. Whether you prefer a chic, modern aesthetic or a colorful, eclectic vibe, this rug brings warmth, energy, and sophistication to your space. Machine-Washable for Effortless Maintenance: Say goodbye to the hassle of spot cleaning-our rugs are fully machine washable, making upkeep simple and stress-free. Made from high-quality synthetic polyester, they maintain their shape and soft ness even aft er multiple washes. For small rugs, a standard home washer works perfectly, while larger sizes may require a commercial machine. Non-Slip Backing for Added Safety: No more shift ing or sliding-our rugs come with a durable, non-slip backing that keeps them securely in place on hard floors. Designed for kid- and pet-friendly homes, they prevent trips and falls while offering a stain-resistant, shed-free surface that stands up to daily messes. Soft & Comfortable for Everyday Living: Experience luxurious soft ness underfoot with our cozy, plush pile-perfect for busy households. Whether It's muddy paw prints or everyday spills, our rugs are built to withstand it all while adding warmth and style to any space. Eco-Friendly, Convenient Shipping: Shipped folded for reduced packaging waste. Simply lay flat upon arrival, and the rug will regain It's shape in a few days. Color and size may vary slightly due to screen settings. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.