Contemporary Distressed Abstract Watercolor Non Shedding Soft Area Rug 7' 10 x 10' Yellow
- Mfr # 395YELLOW8x10
- Zoro # G911512514
Key Features
Specifications
Details
- MFR #
- 395YELLOW8x10
- Zoro #
- G911512514
- UPC #
- 847918129863
- Country of Origin
- Türkiye
- Color
- Yellow
- Style
- Modern & Contemporary
- Pattern
- Abstract
- Material
- Polypropylene
- Shape
- Rectangular
- Back Material
- Jute
- Includes
- Area Rug
- Weight
- 28.25 lb
Dimensions
- Size
- 7 ft 10 in x 10 ft
- Length (In.)
- 120 in.
- Width (In.)
- 94 in.
- Thickness
- 0.39 in
Description
Elevate your living space with our modern abstract area rug in vibrant yellow, elegant gray, and serene ivory. It's where comfort effortlessly merges with contemporary flair. With a luxurious 0.39-inch pile height, this rug invites you to indulge in its softness, transforming any room into a cozy oasis. Maintenance is a breeze, thanks to hassle-free spot cleaning and vacuum-friendly features. Meticulously crafted from premium polypropylene fabric and supported by a robust jute backing, this rug guarantees enduring beauty and strength. Redefine your decor and experience the perfect union of comfort and modern style.
- •Exceptional Durability: Crafted to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances its stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shifting and sliding, ensuring you enjoy your rug for years to come.
- •Crafted for Comfort and Durability: Our rugs are expertly machine-woven to provide exceptional comfort and long-lasting durability, making them a perfect fit for any room in your home. Versatile Sizing Options: Choose from a variety of sizes, including 8x10, 5x7, and 2x7 rugs, to find the perfect fit for your space. Easy Maintenance: Keeping your rug looking its best is a breeze. Simply maintain it with regular vacuuming and handle minor stains by gently blotting with a mild detergent or carpet cleaner.
- •Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
- •Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.