Contemporary Distressed Bordered Soft Area Rug 8' x 10' Gray

  • Mfr # 3007GRAY8X10

  • Zoro # G313073057


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3007GRAY8X10
Zoro #
G313073057
UPC #
847918126930
Country of Origin
Belgium

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.31 in

Details

Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Features
Stain Resistant
Includes
Area Rug
Stain Resistant
Yes

Description

Elevate your living space with the perfect harmony of comfort, durability, and modern style embodied by our modern geometric border design rug. Featuring a moderate 0.31-inch pile height, it provides a soft and comfortable surface while allowing for easy spot cleaning and vacuuming. Crafted with meticulous attention to detail using the finest polypropylene fabric and complemented by a resilient jute backing, this rug radiates exceptional quality and contemporary charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.