
Contemporary Distressed Bordered Soft Runner Rug 2' x 7' Gray
Mfr # 3007GRAY2X7
Zoro # G013073920
product price: $32.75
/eaKey Features
Size
2 ft x 7 ft
Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3007GRAY2X7
Zoro #
G013073920
UPC #
847918126473
Country of Origin
Belgium
Dimensions
Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.31 in
Details
Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Jute
Includes
Area Rug
Features
Stain Resistant
Description
Elevate your living space with the perfect harmony of comfort, durability, and modern style embodied by our modern geometric border design rug. Featuring a moderate 0.31-inch pile height, it provides a soft and comfortable surface while allowing for easy spot cleaning and vacuuming. Crafted with meticulous attention to detail using the finest polypropylene fabric and complemented by a resilient jute backing, this rug radiates exceptional quality and contemporary charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.